PRECISION BRAND Shim Stock Roll, Cold Steel
Style | Model | Thickness | Thickness Tolerance | Size | Width Tolerance | Length Tolerance | Material | Temper | Rockwell Hardness | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 16700 | 0.025 mm | -0.0001" to +0.0001" | 6" x 180" | -0.005" to +0.005" | -1/4" to +3" | Low Carbon Steel | Full Hard | Rockwell B90 | €83.44 | |
B | 16971 | 0.05 mm | -0.006 mm to +0.006 mm | 150 mm x 2.5m | -2.5 mm to +2.5 mm | -1/4" to +3" | Low Carbon Steel | Full Hard | Rockwell B90 | €33.77 | RFQ
|
B | 16972 | 0.1 mm | -0.012 mm to +0.012 mm | 150 mm x 2.5m | -2.5 mm to +2.5 mm | -0.25" to +3" | Low Carbon Steel | Full Hard | Rockwell B90 | €30.87 | RFQ
|
A | 16710 | 0.254 mm | -0.00075" to +0.00075" | 6 x 180" | -0.005" to +0.005" | -0.25" to +3" | Low Carbon Steel | Full Hard | Rockwell B90 | €59.84 |
We are here to help!
Looking for a part not listed here?
Explore More
- ADVANTECH
- KEYSHAFT
- WELLER
- SAFETYSTEPTD
- ABB
- Food Storage Inserts and Covers
- Grate Magnets Housings
- Ethernet Switches
- Medium Voltage Fuses
- Pallet Pullers
- Position Sensor Tie Rod Mount - DESTACO
- 807 Series Pneumatic Toggle Clamps - DESTACO
- 35300 Nest And Stack Totes - AKRO-MILS
- Flame Resistant Vests, Snap - ML KISHIGO
- TKZ Series Analog Temperature Controllers - TEMPCO
- Wire Rope Thimble - DAYTON
- Absorbent Roll - CONDOR
- Unitized Wheel - 3M
- Pringle Series Bolted Pressure Contact Switches - EATON
- S800BR Series Non Flanged right Angle Helical Worm Gear Drives - BOSTON GEAR