These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
APPROVED VENDOR Elbow, 45 Degrees, Black
Style | Model | Pipe Size | Connection Type | Saturated Steam Pressure | Temp. Range | Class | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 5P473 | 1 1/2" | FNPT | 150 psi | -20°F to +366°F | - | €20.67 | |
A | 1LBV8 | 1 1/2" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €39.22 | |
B | 1MNP2 | 1 1/2" | Socket Weld | - | - | - | €47.33 | |
C | 1MMX1 | 1 1/2" | FNPT | - | - | - | €69.27 | |
A | 5P472 | 1 1/4" | FNPT | 150 psi | -20°F to +366°F | - | €13.84 | |
B | 1MNP1 | 1 1/4" | Socket Weld | - | - | - | €39.78 | |
C | 1MMW9 | 1 1/4" | FNPT | - | - | - | €42.98 | |
A | 1LBV7 | 1 1/4" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €35.07 | |
A | 1LBV6 | 1" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €19.83 | |
A | 5P471 | 1" | FNPT | 150 psi | -20°F to +366°F | - | €10.29 | |
B | 1MNN9 | 1" | Socket Weld | - | - | - | €26.35 | |
C | 1MMW8 | 1" | FNPT | - | - | - | €35.44 | |
A | 1LBV4 | 1/2" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €15.31 | |
A | 5P469 | 1/2" | FNPT | 150 psi | -20°F to +366°F | - | €5.14 | |
C | 1MMW6 | 1/2" | FNPT | - | - | - | €21.88 | |
B | 1MNN5 | 1/4" | Socket Weld | - | - | - | €9.33 | |
C | 1MMW4 | 1/4" | FNPT | - | - | - | €22.56 | |
A | 1LBV2 | 1/4" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €13.04 | |
A | 5P467 | 1/4" | FNPT | 150 psi | -20°F to +366°F | - | €6.24 | |
D | 5P466 | 1/8" | FNPT | 150 psi | -20°F to +366°F | - | €6.87 | |
C | 1MMW3 | 1/8" | FNPT | - | - | - | €24.65 | |
B | 1MNP4 | 2 1/2" | Socket Weld | - | - | - | - | RFQ
|
E | 2WU24 | 2 1/2" | FNPT | 150 psi | -20°F to +366°F | - | €62.65 | |
C | 1MMX2 | 2" | FNPT | - | - | - | €77.85 | |
A | 1LBV9 | 2" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €69.70 | |
B | 1MNP3 | 2" | Socket Weld | - | - | - | €64.87 | |
A | 5P474 | 2" | FNPT | 150 psi | -20°F to +366°F | - | €30.97 | |
A | 1LBW2 | 3" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €140.29 | |
B | 1MNP5 | 3" | Socket Weld | - | - | - | €275.13 | |
A | 2WU25 | 3" | FNPT | 150 psi | -20°F to +366°F | - | €74.56 | |
A | 1LBV5 | 3/4" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €16.80 | |
A | 5P470 | 3/4" | FNPT | 150 psi | -20°F to +366°F | - | €5.14 | |
C | 1MMW7 | 3/4" | FNPT | - | - | - | €25.53 | |
A | 1LBV3 | 3/8" | FNPT | 300 psi | -20°F to +550°F | Class 300 | €13.48 | |
A | 5P468 | 3/8" | FNPT | 150 psi | -20°F to +366°F | - | €6.50 | |
A | 2WU26 | 4" | FNPT | 150 psi | -20°F to +366°F | - | €148.63 | |
B | 1MNP6 | 4" | Socket Weld | - | - | - | €476.76 |
We are here to help!
Looking for a part not listed here?
Popular Search Queries
- Hydraulic Pump Repair Kit
- Curved Jaw Coupling
- Lockable Ball Valve
- Breathing Air Cascade System
- Hydraulic Pump Mounting Bracket
- Portable Carbon Monoxide Detector
- Hose Whip Check
- Explosion Proof Extension Cord
- Battery Powered Hydraulic Pump
- Solenoid Valve Coils
- Pneumatic Air Blower
- Spark Proof Centrifugal Blower
Explore More
- EMBRACO
- KEYSHAFT
- TRACEABLE
- CARCO
- PAULSON
- TIG Welding Accessories
- Safety Relays
- Masonry Saws
- Slot Mount Standoffs
- Control Product Accessories
- Color Coded Drum Label Kits - OIL SAFE
- Leather Utility Plus Climbing Gloves - YOUNGSTOWN GLOVE CO.
- Class 00 Lineman Gloves Kit, 11 Inch, Blue - SALISBURY
- GlideLoc Vertical Height Access Ladder System Kits, Stainless Steel - MILLER BY HONEYWELL
- Industrial Maintenance Air Hammers - CHICAGO PNEUMATIC
- Tee - ORION
- Repair Clamp - MATCO-NORCA
- Needle Bearing Type Universal Joints, Solid Bores - LOVEJOY
- S16100 Series Blue Hose Gas Connector Kits - DORMONT
- Red Liquid Disposal Safety Cans - JUSTRITE