These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
AIRMASTER FAN Heavy Duty Oscillating 115V Air Circulators
Style | Model | Blade Dia. | Power Rating | Full Load Amps | Number Of Speeds | Phase | Dimensions | Guard Material | Assembled | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 20903 | - | 1/5 hp | - | 3 | - | - | - | - | €879.91 | |
A | 20894 | 18" | 1/5 hp | 1.41A | 3 | - | - | - | - | €955.71 | RFQ
|
A | 20908 | 18" | 1/5 hp | 1.41A | 3 | - | - | - | - | €953.09 | |
A | 20898 | 20" | 1/5 hp | 1.65A | 3 | 1 | - | Steel | No | €1,020.18 | |
A | 20904 | 20" | 1/5 hp | 1.65A | 3 | - | - | - | - | €944.38 | |
A | 20909 | 20" | 1/5 hp | 1.65A | 3 | - | - | - | - | €1,008.85 | |
A | 20885 | 24" | 1/3 hp | 2.5A | 3 | - | 32" x 74" | - | - | €1,519.37 | RFQ
|
A | 20890 | 30" | 1/3 hp | 2.9A | 3 | - | 32" x 74" | - | - | €1,600.39 | RFQ
|
We are here to help!
Looking for a part not listed here?
Popular Search Queries
Explore More
- KEYSHAFT
- FATH INC
- PROCO PRODUCTS
- FLOTEC
- SMITH COOPER INTERNATIONAL
- Bin Shelving
- Air Cleaner Filters
- Torch and Torch Kits
- Irrigation and Sprinkler Timers
- Wheel Nuts and Caps
- Chain Sling, Grade 50 - PEWAG
- 6000 Series Heavy Duty Gasket Cutter Kits - ALLPAX GASKET CUTTER SYSTEMS
- CarbonX Active Pants Black - CHICAGO PROTECTIVE APPAREL
- Silver Shield Apron - NORTH BY HONEYWELL
- Silver Shield Chemical Resistant Gloves - NORTH BY HONEYWELL
- Micro Tip, Sterile - LAB SAFETY SUPPLY
- Workbench 48 Inch - LITTLE GIANT
- Grills - SCOTSMAN
- Combination Two Gang Opening Smooth Wall Plates - PASS AND SEYMOUR
- Steel XX NoGo Reversible Assemblies, Green - VERMONT GAGE