These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
AIRMASTER FAN 115V Heavy Duty Safety Yellow Air Circulators
Style | Model | Blade Dia. | Dimensions | Number Of Speeds | Power Rating | Current Rating | Guard Type | Material | Color | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 12204K | - | 30" x 25" x 23 1/2" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €784.08 | |
A | 12205K | - | - | - | - | - | - | Steel | Yellow | €845.94 | |
A | 12211K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €858.13 | |
A | 12200K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €926.96 | |
A | 12208K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €819.80 | |
A | 12206K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €757.07 | |
A | 12203K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €772.75 | |
A | 12201K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €988.81 | |
A | 12209K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €885.14 | |
A | 12207K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €818.93 | |
A | 12202K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €709.16 | |
A | 12210K | 20" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €796.28 | |
A | 10738K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €842.45 | |
A | 10203K | 24" | 25" x 17" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €843.32 | |
A | 10731K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €1,007.98 | |
A | 10101K | 24" | 25" x 17" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €731.81 | |
A | 10204K | 24" | 25" x 17" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €817.19 | |
A | 10301K | 24" | 25" x 17" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €779.72 | |
A | 10401K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €804.12 | |
A | 10501K | 24" | 25" x 17" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €945.25 | |
A | 10750K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €881.65 | |
A | 10740K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €867.72 | |
A | 10733K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €792.79 | |
A | 10735K | 24" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €906.05 | |
A | 10741K | 30" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €888.62 | |
A | 10739K | 30" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €858.13 | |
A | 10253K | 30" | 34" x 19" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €859.87 | |
A | 10732K | 30" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €1,029.76 | |
A | 10737K | 30" | 34" x 19" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €898.21 | |
A | 10551K | 30" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €964.42 | |
A | 10451K | 30" | 34" x 19" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €822.41 | |
A | 10351K | 30" | 34" x 19" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €780.60 | |
A | 10254K | 30" | 34" x 19" x 34" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €838.09 | |
A | 10734K | 30" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €813.70 | |
A | 10736K | 30" | - | 2 | 1/3 hp | 2.7A | Hinged | - | - | €926.96 | |
A | 10151K | 30" | 34" x 17" x 35" | 2 | 1/3 hp | 2.7A | Hinged | - | - | €750.97 |
We are here to help!
Looking for a part not listed here?
Explore More
- KEYSHAFT
- LABCONCO
- OHAUS
- VALTERRA
- GOODMAN
- Mobile Bin Carts
- Drawer Slides
- Shackles And Accessories
- Linear Guide Rail and Slide Assemblies
- Fiber Optic Sensors
- 30250 Akrobins Plastic Storage Bins - AKRO-MILS
- Fiberglass Extension Ladders, 300 Lbs. - WESTWARD
- 283AD Series Aerospace Rust Inhibited Grade Fluorinated Grease - KRYTOX
- Extended Coupling Without Stop, Press x Press - VIEGA PROPRESS
- Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle, Single-End Carbide - KEO
- Tool Bag - WESTWARD
- Cush-A-Nator, Cushioned Clamps, Cool Blue - ZSI-FOSTER
- Premium Pump Body Collars - OIL SAFE
- Hubs, Elastomeric Sleeve Couplings - BALDOR / DODGE
- 97-008 Activarmr Nitrile Coating Cut Resistant Gloves - ANSELL